236220 - M12 Trouble Light + Usb Charging

Milwaukee®

  • $117.12 (Each)
  • $117.12 (Each)

  • $1,405.44 (Per 12)
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
236220
Manufacturer
Milwaukee®
Manufacturer's Part Number
2362-20
Description
M12 Trouble Light + Usb Charging
Powered By The M12 Red Lithium Battery, The Milwaukee 2632 - 20 M12 Cordless Led Light Has Over 600X The Life Of Conventional Incandescent Bulbs and Runs Up to 4X As Long. With A Sealed Aluminum Head to Provide Impact and Weather Resistance, Milwaukee Provides A Limited Lifetime Led Warranty. An Integrated Hook Allows Hands-Free Use While A 135 Degree Rotating Head Allows The User to Easily Point The Light Beam At The Desired Work Area.
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242341627 / 00045242341627
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.12 (Each)
Standard Packaging
$1,405.44 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Other Links
 
 
236220 - Other
 
236220 - Other
 
236220 - Other
Images
 
 
236220 - Small Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
 
236220 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8