213020 - M18 Rocket Led Tower Light

Milwaukee

  • $271.97 (Each)
  • $271.97 (Each)
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
213020
Manufacturer
Milwaukee
Manufacturer's Part Number
213020
Description
M18 Rocket Led Tower Light
Led Stand Up Light, 1300 LM Brightness (Lumens), 18 V, Non Dimmable, 5 Yr Warranty, 42.72 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242354184 / 00045242354184
Weight per unit
20.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.97 (Each)
Resources
Images
 
 
213020 - Small Image
 
213020 - Large Image
Other Links
 
 
213020 - Other
 
213020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Descriptions
Product Type
LED Stand Up Light
Description
M18 ROCKET LED TOWER LIGHT
Short Description
LED Stand Up Light, 1300 lm, 18V
Long Description
LED Stand Up Light, 1300 lm Brightness (Lumens), 18 V, Non Dimmable, 5 yr Warranty, 42.72 lb
Features
The Brighter, Tougher, Taller Stand Light – M18(TM) ROCKET(TM) LED Tower Light is designed to give professionals an area lighting solution that adapts, performs, and survives industrial use unlike any other portable work light. The 2130-20 can be setup in seconds with its max extension 7’ high, and it collapses down to 40” for easy transport and storage. The light head can be extended from 4-7’ to light overhead work or minimize shadows when casting light downward. Capable of filling large areas with light
Additional Information
Brightness (Lumens)
1300 lm
ip rating
IP54
Warranty
5 yr
package quantity
1 ct
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
213020
GTIN
00045242354184
UPC
045242354184
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
42.72 lb
Weight per each
20.1
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 213020.
Jump To:

Similar Items

Similar items are close alternatives to 213020, though they may not be 100% alike.

25% More Light, All Day Operation. The M18™ Rocket™ Dual Power Tower Light Is Pr...
  • Our Part #: 213120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2131-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($179.00) ·
213120 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$179.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat