211521 - Redlithium Usb Low-Profile Headlamp

Milwaukee®

  • $72.86 (Each)
  • $72.86 (Each)
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
211521
Manufacturer
Milwaukee®
Manufacturer's Part Number
2115-21
Description
Redlithium Usb Low-Profile Headlamp
The Milwaukee® Redlithium™ Usb Low-Profile Headlamp Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. This Headlamp Delivering 600-Lumens Of Trueview™ High Definition Output With A Thin 1 In. Light Head, and 125° Of Flood Beam Coverage. Our Rechargeable Headlamp Is Designed With The Battery Pack In The Rear For Maximum Maneuverability In Tight Spaces and A Balanced Design For All-Day Use. The Hardhat Headlamp Is Equipped With A Sweat Absorbing Microfiber Strap For Com
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181552 - Mining headlamp
UPC/GTIN
045242541416 / 00045242541416
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.86 (Each)
Resources
Other Links
 
 
211521 - Other
 
211521 - Other
 
211521 - Other
 
211521 - Other
Images
 
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Large Image
 
211521 - Small Image
 
211521 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material, Color, and Finish
Color Family
Reds / Pinks
Descriptions
Description
REDLITHIUM USB LOW-PROFILE HEADLAMP
Short Description
USB Rchrgbl Low-Profile Hdlmp
Features
REDLITHIUM™ USB Low-Profile Headlamp
Long Description
The MILWAUKEE® REDLITHIUM™ USB Low-Profile Headlamp powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This headlamp delivering 600-lumens of TRUEVIEW™ High Definition Output with a thin 1 in. light head, and 125° of flood beam coverage. Our rechargeable headlamp is designed with the battery pack in the rear for maximum maneuverability in tight spaces and a balanced design for all-day use. The hardhat headlamp is equipped with a sweat absorbing microfiber strap for com
Product Type
Rlusb Low-Profile Headlamp
extra long description
MILW 2115-21 RLUSB Low-Profile Head
Additional Information
battery life
27
lumens
600
bulb type
LED
Battery Type
Rechargeable Battery
batteries included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2115-21
GTIN
00045242541416
UPC
045242541416
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Low-Profile Headlamp
Packaging
Weight per each
0.7