088620 - M18 Fan - Bare

Milwaukee®

  • $103.86 (Each)
  • $103.86 (Each)
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
088620
Manufacturer
Milwaukee®
Manufacturer's Part Number
088620
Description
M18 Fan - Bare
Jobsite Fan, 284 CFM Air Flow, 3 Blades, 18 V, 3 Speeds, Cordless Connection, Red/Black, 10.29 In Overall Length, 7.15 In Overall Width, 14.07 In Overall Height, 5.2 LB
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Fans Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
40101604 - Fans
UPC/GTIN
045242351138 / 00045242351138
Weight per unit
6.885 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.86 (Each)
Resources
Images
 
 
088620 - Small Image
 
088620 - Large Image
 
088620 - Small Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
 
088620 - Large Image
Other Links
 
 
088620 - Other
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
18 V
Material, Color, and Finish
Color
Red/Black
Dimensions and Weight
Overall Length
10.29 in
Descriptions
Description
M18 FAN - BARE
Product Type
Jobsite Fan
extra long description
MILW 0886-20 M18 Jobsite Fan-Tool O
Long Description
Jobsite Fan, 284 cfm Air Flow, 3 Blades, 18 V, 3 Speeds, Cordless Connection, Red/Black, 10.29 in Overall Length, 7.15 in Overall Width, 14.07 in Overall Height, 5.2 lb
Features
The M18(TM) Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18(TM) REDLITHIUM(TM) battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 als
Short Description
Jobsite Fan, 284 CFM, 18 V
Additional Information
Maximum Air Flow
284 cfm
Number of Blades
3
Number of Speeds
3
Connection Type
Cordless
Overall Width
7.15 in
Overall Height
14.07 in
includes
AC Adaptor
fan size
14.070000
Voltage
18.000000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
088620
GTIN
00045242351138
UPC
045242351138
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight
5.2 lb
Weight per each
6.885
Carton
1
Uses, Certifications, and Standards
Application
Jobsite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 088620.
Jump To:

Similar Items

Similar items are close alternatives to 088620, though they may not be 100% alike.

The Milwaukee® M18™ Brushless Packout™ Fan Delivers The Fastest 18V Air Speed. T...
  • Our Part #: 081820
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0818-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($594.28) ·
081820 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$148.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat