UG412RMW250 - GFI Disconnect Spa Panel 50a

Midwest

  • $212.11 (Each)
  • $212.11 (Each)
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
UG412RMW250
Manufacturer
Midwest
Manufacturer's Part Number
UG412RMW250
Description
GFI Disconnect Spa Panel 50a
GFI Disconnects Provide A Convenient, Low-Cost Means to Satisfy Nec Requirements For Spas, Hot Tubs, Water Heaters, and Swimming Pools. The Nema 3R Design Insures A Safe, Weather-Tight Installation For Residential, Light Commercial, and Even Some Industrial Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Temp. Power Panels & Accessories
UNSPSC
23153407 - Surface mount device
UPC/GTIN
784567206487 / 00784567206487
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.11 (Each)
Resources
Other Links
 
 
UG412RMW250 - Other
 
UG412RMW250 - Other
 
UG412RMW250 - Other
Brochures
 
 
UG412RMW250 - Brochure
Images
 
 
UG412RMW250 - Large Image
Attachments
 
 
UG412RMW250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240
amperage rating
50
Descriptions
Product Type
MW GFI Disconnect Spa Panel 50a
extra long description
MIDWEST UG412RMW250 MW GFI DISCONNE
Long Description
GFI disconnects provide a convenient, low-cost means to satisfy NEC requirements for spas, hot tubs, water heaters, and swimming pools. The NEMA 3R design insures a safe, weather-tight installation for residential, light commercial, and even some industrial applications.
Special Features
Gray color All terminals accept copper or aluminum wire for added installation flexibility Rated NEMA 3R - outdoor weatherproof equipment Door has padlock provision to prevent unauthorized access Includes over current protection as well as GFI protection Additional circuit breaker spaces available in each model Hub provision 2P 50 AMP GFI installed breaker 125 AMP rated with 2 additional breaker spaces load center Suitable for service equipment Lug wire size: 6 - 2/0 AWG 2P 60A GFI receptacle
Description
GFI DISCONNECT SPA PANEL 50A
Additional Information
cutout size
7 X 10
Cable Entry
Knockout Code (A): 1/2 IN; Knockout Code (C): 1/2, 3/4, 1 IN; Knockout Code (E): 3/4, 1-1/4, 1-1/2 IN
Manufacturer Information
Brand
MIDWEST
Manufacturers Part Number
UG412RMW250
GTIN
00784567206487
UPC
784567206487
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
GFI Disconnect Spa Panel
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat