U075CP6010 - 100A Post 50/30/20gfci

Midwest

  • $430.83 (Each)
  • $430.83 (Each)
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
U075CP6010
Manufacturer
Midwest
Manufacturer's Part Number
U075CP6010
Description
100A Post 50/30/20gfci
Midwest Electric’S Metallic RV Units Are Manufactured Using 16-Gauge, Galvanized Zinc-Coated Steel and Nema 3R Construction, Which Resists Corrosion and Fading and Provides Lasting Service In Outdoor Applications. Units Are Available In Surface Mount and Earth Burial or Padmount Posts, Offering A Wide Range Of Receptacle Configurations to Fit Your Needs.
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Unmetered Power Outlet Pedesta Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
30102903 - Metal posts
UPC/GTIN
784567571813 / 00784567571813
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$430.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
133
Resources
Other Links
 
 
U075CP6010 - Other
 
U075CP6010 - Other
 
U075CP6010 - Other
Brochures
 
 
U075CP6010 - Brochure
Attachments
 
 
U075CP6010 - Specification Sheet
Images
 
 
U075CP6010 - Small Image
 
U075CP6010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat