U9581RLQG - 200A5T Meter Socket

Milbank

  • $363.96 (Each)
  • $363.96 (Each)
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
U9581RLQG
Manufacturer
Milbank
Manufacturer's Part Number
U9581-RL-QG
Description
200A5T Meter Socket
5 Term RNGLS SML Hub Open Quadplex GND LVR Byps
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572310568 / 00784572310568
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.96 (Each)
Resources
Images
 
 
U9581RLQG - Small Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
 
U9581RLQG - Large Image
Attachments
 
 
U9581RLQG - Specification Sheet
Other Links
 
 
U9581RLQG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
No Insulation
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 5T RL HD LVR Ou 31056
extra long description
MILB U9581-RL-QG 200A 5T RL HD LVR
Description
200A5T METER SOCKET
Long Description
5 TERM RNGLS SML HUB OPEN QUADPLEX GND LVR BYPS
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U9581-RL-QG
GTIN
00784572310568
UPC
784572310568
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Mounting
Surface Mount
Frequency Rating
60 Hertz
standard
UL Listed;Type 3R
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat