U5268XTL200 - 200A 4T RL Ou Main 20CRT

Milbank

  • $658.50 (Each)
  • $658.50 (Each)

In-Stock: 7 available locally (West Monroe, LA) (change location)
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
U5268XTL200
Manufacturer
Milbank
Manufacturer's Part Number
U5268-XTL-200
Description
200A 4T RL Ou Main 20CRT
Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates Hub, >240 V, 6 Awg to 350 Kcmil Wire Size, 4.5 (L) X 14.125 (W) X 30 (H) In, (2) (1/4 In to 1/2 In), (3) (1/2 In to 3/4 In), (2) (1/2 In to 3/4 In to 1 In), (3) (3/4 In to 1 In to 1-1/4 In to 1-1/2 In to 2 In), (1) (1 In to 1-1/4 In to 1-1/2 In to 2 In to 2-1/2 In) Knockout Size, Surface Mount, 4 Jaws
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Mains - Commercial Meter Mains Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572475540 / 00784572475540
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$658.50 (Each)
Stock Availability
West Monroe
7 (Check another store)
All Stores
19
Resources
Images
 
 
U5268XTL200 - Small Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
 
U5268XTL200 - Large Image
Specifications Sheets
 
 
U5268XTL200 - Specification Sheet
Attachments
 
 
U5268XTL200 - Specification Sheet
Other Links
 
 
U5268XTL200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
>240 V
Wire Size
6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Size
4.5L x 14.125W x 30H
Descriptions
Description
200A 4T RL OU MAIN 20CRT
Product Type
Meter Main With Load Center
Ringless Meter Socket
Long Description
Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (2) (1/4 in to 1/2 in), (3) (1/2 in to 3/4 in), (2) (1/2 in to 3/4 in to 1 in), (3) (3/4 in to 1 in to 1-1/4 in to 1-1/2 in to 2 in), (1) (1 in to 1-1/4 in to 1-1/2 in to 2 in to 2-1/2 in) Knockout Size, Surface Mount, 4 Jaws
Short Description
Ringless Meter Socket, 200 A, 20 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire
extra long description
MILB U5268-XTL-200 200A 4T RL OU MA
Also Known As...
Meter Socket
Meter Box
Additional Information
Meter Socket Type
Ringless Meter
Number of Circuits
20
Hub Type
Twin Small Closing Plates
dimensions
4.5 (L) x 14.125 (W) x 30 (H) in
Knockout Size
(2) (1/4 in to 1/2 in), (3) (1/2 in to 3/4 in), (2) (1/2 in to 3/4 in to 1 in), (3) (3/4 in to 1 in to 1-1/4 in to 1-1/2 in to 2 in), (1) (1 in to 1-1/4 in to 1-1/2 in to 2 in to 2-1/2 in)
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
Ul Listed
package quantity
1 ct
Circuit Configuration
1-Phase 3-Wire
Bypass Type
No Bypass
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5268-XTL-200
GTIN
00784572475540
UPC
784572475540
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater West Monroe Area

Location Stock Available
West Monroe
7 View Store

Distribution Centers

Location Stock Available
Alexandria
1 View Store
West Wichita
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
9 View Store

* All prices subject to change.

Begin Live Chat