U51360200S - 200A 120/240V 4CKT 4T RNGLSS Meter Pedestal

Milbank

  • $853.42 (Each)
  • $853.42 (Each)
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
U51360200S
Manufacturer
Milbank
Manufacturer's Part Number
U5136-O-200S
Description
200A 120/240V 4CKT 4T RNGLSS Meter Pedestal
Metered Single Pedestal, 1 Phase, 4 Circuits, Powder Coat, Horn Bypass Switch, 200 A, 120/240 V Ac, 10-1/4 In Overall Length, 10 In Overall Width, 80 In Overall Height, Pedestal, #6 Awg to 350 Kcmil (Line/Load Neutral);#14 to 1/0 Awg (Line/Load Ground);#14 to #6 Awg Load Ground) Wire Size, Galvanized Steel (Enclosure) Material, 82 LB
Slang Terms
Meter Socket
Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Metered Power Outlet Pedestals Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572275904 / 00784572275904
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$853.42 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
12
Resources
Images
 
 
U51360200S - Large Image
 
U51360200S - Small Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
 
U51360200S - Large Image
Attachments
 
 
U51360200S - Specification Sheet
Other Links
 
 
U51360200S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat