8824GSC3RNK - N3R Screw CVR Gutter NK 10928

Milbank

  • $111.48 (Each)
  • $111.48 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8824GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
Description
N3R Screw CVR Gutter NK 10928
8X24X8 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Nema Type 3R Trough & Gutter
UNSPSC
39131710 - Wireway
UPC/GTIN
784572109285 / 00784572109285
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.48 (Each)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
8824GSC3RNK - Small Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
 
8824GSC3RNK - Large Image
Attachments
 
 
8824GSC3RNK - Specification Sheet
Other Links
 
 
8824GSC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
G90 Galvanized Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
8
Length
24
Width
8
Descriptions
Description
N3R SCREW CVR GUTTER NK 10928
Extra Long Description
MILB 8824-GSC3R-NK N3R SCREW CVR GU
Long Description
8x24x8 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Product Type
N3R Screw CVR Gutter NK 10928
Special Features
Key Locking Cylinder Latch Provision
Additional Information
Knockouts
FALSE
Straight Section Length
24
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8824-GSC3R-NK
GTIN
00784572109285
UPC
784572109285
Taxonomies, Classifications, and Categories
Type
Wiring trough
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Wireway
Enclosure
Outdoor
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat