44GF - Nema 1 Wireway Adapter

Milbank

  • $38.67 (Each)
  • $38.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44GF
Manufacturer
Milbank
Manufacturer's Part Number
44GF
Description
Nema 1 Wireway Adapter
Wireway End Flange Type 1 4X4 Screw Cover Ansi 61 Gray Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572106796 / 00784572106796
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.67 (Each)
Resources
Images
 
 
44GF - Small Image
 
44GF - Large Image
 
44GF - Large Image
 
44GF - Large Image
 
44GF - Large Image
 
44GF - Large Image
 
44GF - Large Image
Attachments
 
 
44GF - Specification Sheet
Other Links
 
 
44GF - Other
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
0.563
Height
6.063
Width
6.063
Descriptions
extra long description
MILB 44GF WIREWAY ACCESSORY 10679
Product Type
Wireway Accessory 10679
Description
NEMA 1 WIREWAY ADAPTER
Long Description
Wireway End Flange Type 1 4x4 Screw Cover ANSI 61 Gray Steel
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
44GF
GTIN
00784572106796
UPC
784572106796
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
You must have an account to view stock levels
These alternate items can be purchased instead of 44GF.
Jump To:

Cross Referenced

These items are similar to 44GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44PAG Austin Electrical Enclosures 00707353020289
44GF Eaton B-Line 00782051109429
44HSF Eaton B-Line 00782051480290
4-PA E-Box 00806101008422
CWAD4 Hammond Manufacturing 00623980262369
44GF Milbank 00784572106796
F44GPA nVent-Thermal Management 00783510522506
PA0404 Wiegmann 00786725391653
LDB4A Schneider Electric 00785901189473
There were no add-on items found for 44GF.

* All prices subject to change.