44GF
Wireway End Flange Type 1 4X4 Screw Cover ANSI 61 Gray Steel
Specifications | |
---|---|
Application | Wireway Accessory |
Brand Name | Milbank |
Consist Of | Fitting |
Cover Type | Screw Cover |
Enclosure | Indoor Enclosure |
Finish | ANSI 61 Gray Powder Coat Finish |
Height | 6.063 IN |
Knockouts | False |
Length | 0.563 IN |
Material | Steel |
NEMA Rating | Type 1 |
Nominal Cross Section | 4x4 |
Standard | UL Listed |
Type | Wireway End Flange |
Width | 6.063 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.