12124SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $92.49 (Each)
  • $92.49 (Each)
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
12124SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
12124-SC1-NK
Description
Nema 1 SCR CVR Box No
12X4X12 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572101159 / 00784572101159
Weight per unit
8.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.49 (Each)
Resources
Images
 
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Large Image
 
12124SC1NK - Small Image
Attachments
 
 
12124SC1NK - Specification Sheet
Other Links
 
 
12124SC1NK - Other
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
Gray
Dimensions and Weight
Size
4L x 12W x 12H
Descriptions
extra long description
MILB 12124-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10115
Description
NEMA 1 SCR CVR BOX NO
Long Description
12x4x12 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
12124-SC1-NK
GTIN
00784572101159
UPC
784572101159
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
8.75
Carton
1
Uses, Certifications, and Standards
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12124SC1NK.
Jump To:

Cross Referenced

These items are similar to 12124SC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12124SBG Austin Electrical Enclosures 00707353010488
12124SCNK Eaton B-Line 00782051225815
12124SCP E-Box 00806101003649
CS12124 Hammond Manufacturing 00623980360171
12124-SC1-NK Milbank 00784572101159
ASE12X12X4NK nVent-Thermal Management 00783510433802
12124SCNK Unity Manufacturing 00761515225820
SC121204NK Wiegmann 00786725313914

* All prices subject to change.

Begin Live Chat