STPR0NWH - Sunnata Pro Led+ Dimmer White

Lutron

  • $115.85 (Each)
  • $115.85 (Each)

  • $2,780.40 (Per 24)

In-Stock: 50 available at other locations ( find a store with stock)
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
STPR0NWH
Manufacturer
Lutron
Manufacturer's Part Number
ST-PRO-N-WH
Description
Sunnata Pro Led+ Dimmer White
Sunnata Touch Dimmer - Led+ Pro Max, 250W Led/400W Elv/400VA MLV, Neutral Required, Multi-Location, 120V, ST-Pro-N-WH, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276286114 / 00784276286114
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.85 (Each)
Standard Packaging
$2,780.40 (Per 24)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
50
Resources
Other Links
 
 
STPR0NWH - Other
 
STPR0NWH - Other
 
STPR0NWH - Other
Images
 
 
STPR0NWH - Video
 
STPR0NWH - Small Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
 
STPR0NWH - Large Image
Attachments
 
 
STPR0NWH - Specification Sheet
Brochures
 
 
STPR0NWH - Brochure
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
Plastic/Metal
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Depth
2.56
Length
4.69
Width
2.94
Descriptions
Description
SUNNATA PRO LED+ DIMMER WHITE
Extra Long Description
LUT ST-PRO-N-WH SUNNATA PRO WH
Features
Built for projects where broad load compatibility and elevated design both matter, the Lutron Sunnata Touch Dimmer Switch - LED+ Pro Max model delivers the gold standard in dimming in a refined, design-forward control. It combines higher power, broad specialty-load support, and intuitive touch control in one dimmer professional can use with confidence across a wide range of residential applications. The Sunnata Touch Dimmer Switch - LED+ Pro Max model supports up to 250W of dimmable LED, 500W of electronic
Long Description
Sunnata Touch Dimmer - LED+ Pro Max, 250W LED/400W ELV/400VA MLV, Neutral Required, Multi-Location, 120V, ST-PRO-N-WH, White
Product Type
Sunnata Pro Led+ Dimmer White
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
ST-PRO-N-WH
GTIN
00784276286114
UPC
784276286114
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Standard
NEMA SSL-7A Compliant, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat