STCL153MHWH - Sunnata Touch Clam White

Lutron

  • $44.31 (Each)
  • $44.31 (Each)

In-Stock: 94 available at other locations ( find a store with stock)
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
STCL153MHWH
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153MH-WH
Description
Sunnata Touch Clam White
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen; With Clamshell Packaging, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810838 / 00784276810838
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.31 (Each)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
4
All Stores
94
Resources
Other Links
 
 
STCL153MHWH - Other
 
STCL153MHWH - Other
 
STCL153MHWH - Other
 
STCL153MHWH - Other
 
STCL153MHWH - Other
 
STCL153MHWH - Other
Images
 
 
STCL153MHWH - Video
 
STCL153MHWH - Small Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
 
STCL153MHWH - Large Image
Attachments
 
 
STCL153MHWH - Specification Sheet
360 Images
 
 
STCL153MHWH - 360 Image
Brochures
 
 
STCL153MHWH - Brochure
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
White
Finish
Gloss
Dimensions and Weight
Depth
2.56
Length
4.69
Width
2.94
Descriptions
Description
SUNNATA TOUCH CLAM WHITE
Extra Long Description
LUT STCL-153MH-WH SUNNATA TOUCH DIM
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen; with Clamshell Packaging, White
Product Type
Sunnata Touch Dimmer Led+ White
Additional Information
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153MH-WH
GTIN
00784276810838
UPC
784276810838
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STCL153MHWH.
Jump To:

Similar Items

Similar items are close alternatives to STCL153MHWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat