STCL153MHLA - Sunnata Touch Clam Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STCL153MHLA
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153MH-LA
Description
Sunnata Touch Clam Light Almond
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, With Clamshell Packaging, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810869 / 00784276810869
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
STCL153MHLA - Video
 
STCL153MHLA - Small Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
 
STCL153MHLA - Large Image
360 Images
 
 
STCL153MHLA - 360 Image
Attachments
 
 
STCL153MHLA - Specification Sheet
Brochures
 
 
STCL153MHLA - Brochure
Other Links
 
 
STCL153MHLA - Other
 
STCL153MHLA - Other
 
STCL153MHLA - Other
 
STCL153MHLA - Other
 
STCL153MHLA - Other
 
STCL153MHLA - Other
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
Gloss
Color
Light Almond
Dimensions and Weight
Depth
2.56
Width
2.94
Length
4.69
Descriptions
Product Type
Sunnata Touch Dimmer Led+ LT Alm
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, with Clamshell Packaging, Light Almond
Description
SUNNATA TOUCH CLAM LIGHT ALMOND
extra long description
LUT STCL-153MH-LA SUNNATA TOUCH DIM
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153MH-LA
GTIN
00784276810869
UPC
784276810869
Packaging
Weight per each
0.02
Carton
3
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STCL153MHLA.
Jump To:

Similar Items

Similar items are close alternatives to STCL153MHLA, though they may not be 100% alike.

00784276804806|0784276|784276804806|78427680480|80480|STCL 153PH La|STCL153PHLA|...
  • Our Part #: STCL153PHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: STCL-153PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.97) ·
STCL153PHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$38.97

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat