SFSQFHIV - Skylark 1.5A Fan SP 3SP Ivory Clam

Lutron

  • $25.77 (Each)
  • $25.77 (Each)

In-Stock: 6 available locally (DFW RDC, TX) (change location)
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
SFSQFHIV
Manufacturer
Lutron
Manufacturer's Part Number
SFSQ-FH-IV
Description
Skylark 1.5A Fan SP 3SP Ivory Clam
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557684514 / 00027557684514
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.77 (Each)
Stock Availability
DFW RDC
6 (Check another store)
All Stores
98
Resources
Images
 
 
SFSQFHIV - Small Image
 
SFSQFHIV - Large Image
360 Images
 
 
SFSQFHIV - 360 Image
Other Links
 
 
SFSQFHIV - Other
 
SFSQFHIV - Other
 
SFSQFHIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5
connection
Wire Leads
Voltage Rating
120
Wattage
180
actuator
Slide
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Quiet Fan Iv Clamshell
Description
SKYLARK 1.5A FAN SP 3SP IVORY CLAM
extra long description
LUT SFSQ-FH-IV SKYLARK QUIET FAN IV
Features
The Lutron Skylark Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold
Long Description
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A, clamshell packaging in ivory
Special Features
Controls 1.5 A fan. Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan).
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
SFSQ-FH-IV
Brand
Lutron
GTIN
00027557684514
UPC
027557684514
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Slide-to-off fan control, single-pole, clamshell packaging
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Mounting
WALLBOX
Application
Fan Control
Enclosure
Plastic
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat