SCL153PBR - Skylark 150W Led 3WAY Brown

Lutron

  • $24.00 (Each)
  • $24.00 (Each)

  • $576.00 (Per 24)
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
SCL153PBR
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153P-BR
Description
Skylark 150W Led 3WAY Brown
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276008976 / 00784276008976
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.00 (Each)
Standard Packaging
$576.00 (Per 24)
Resources
Images
 
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Small Image
 
SCL153PBR - Video
Other Links
 
 
SCL153PBR - Other
 
SCL153PBR - Other
 
SCL153PBR - Other
360 Images
 
 
SCL153PBR - 360 Image
Attachments
 
 
SCL153PBR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastic
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark CFL/Led Dimmer Brown Boxed
extra long description
LUT SCL-153P-BR SKYLARK CFL/LED DIM
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Description
SKYLARK 150W LED 3WAY BROWN
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs in brown
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SCL-153P-BR
GTIN
00784276008976
UPC
784276008976
Taxonomies, Classifications, and Categories
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
standard
UL, CSA, NOM
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCL153PBR.
Jump To:

Similar Items

Similar items are close alternatives to SCL153PBR, though they may not be 100% alike.

00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600P...
  • Our Part #: S600PHBR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHBR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.05

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat