S600PHBR - Skylark 600W SP Pset Brown Clam

Lutron

  • $19.05 (Each)
  • $19.05 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
S600PHBR
Manufacturer
Lutron
Manufacturer's Part Number
S-600PH-BR
Description
Skylark 600W SP Pset Brown Clam
00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600PH-BR|Skylark 600W Pset BR Clamshell|Lewtron Electronics S 600PH BR|Lewtron Electronics S600PHBR|Lewtron Electronics S-600PH-BR|Lootron Electronics S 600PH BR|Lootron Electronics S600PHBR|Lootron Electronics S-600PH-BR|Lutron Electric S 600PH BR|Lutron Electric S600PHBR|Lutron Electric S-600PH-BR|Lutron Electronics S 600PH BR|Lutron Electronics S600PHBR|Lutron Electronics S-600PH-BR|Lutron S 600PH BR|Lutron S600PHBR|Lutron S-600
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557684767 / 00027557684767
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.05 (Each)
Resources
Images
 
 
S600PHBR - Small Image
 
S600PHBR - Large Image
 
S600PHBR - Large Image
Installation Sheets
 
 
S600PHBR - Installation Sheet
 
S600PHBR - Installation Sheet
Attachments
 
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
 
S600PHBR - Specification Sheet
Brochures
 
 
S600PHBR - Brochure
Other Links
 
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
 
S600PHBR - Other
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W SP PSET BROWN CLAM
extra long description
LUT S-600PH-BR OBSOLETE-SKYLARK 600
Product Type
Obsolete-Skylark 600W Pset BR Clamshell
Long Description
00027557684767|0027557|027557684767|02755768476|68476|S 600PH BR|S600PHBR|S-600PH-BR|SKYLARK 600W PSET BR CLAMSHELL|Lewtron Electronics S 600PH BR|Lewtron Electronics S600PHBR|Lewtron Electronics S-600PH-BR|Lootron Electronics S 600PH BR|Lootron Electronics S600PHBR|Lootron Electronics S-600PH-BR|LUTRON ELECTRIC S 600PH BR|LUTRON ELECTRIC S600PHBR|LUTRON ELECTRIC S-600PH-BR|LUTRON ELECTRONICS S 600PH BR|LUTRON ELECTRONICS S600PHBR|LUTRON ELECTRONICS S-600PH-BR|Lutron S 600PH BR|Lutron S600PHBR|Lutron S-600
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
S-600PH-BR
Brand
Lutron
sub brand
Skylark
GTIN
00027557684767
UPC
027557684767
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.