S600PLA - Skylark 600W SP Pset Ltalmd

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S600PLA
Manufacturer
Lutron
Manufacturer's Part Number
S-600P-LA
Description
Skylark 600W SP Pset Ltalmd
00027557520782|0027557|027557520782|02755752078|52078|S 600P La|S600PLA|S-600P-La|Skylark Inc 600W Preset Light|Lewtron Electronics S 600P La|Lewtron Electronics S600PLA|Lewtron Electronics S-600P-La|Lootron Electronics S 600P La|Lootron Electronics S600PLA|Lootron Electronics S-600P-La|Lutron Electric S 600P La|Lutron Electric S600PLA|Lutron Electric S-600P-La|Lutron Electronics S 600P La|Lutron Electronics S600PLA|Lutron Electronics S-600P-La|Lutron S 600P La|Lutron S600PLA|Lutron S-600P-La
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557520782 / 00027557520782
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
S600PLA - Other
 
S600PLA - Other
 
S600PLA - Other
 
S600PLA - Other
Images
 
 
S600PLA - Small Image
 
S600PLA - Large Image
Installation Sheets
 
 
S600PLA - Installation Sheet
 
S600PLA - Installation Sheet
Attachments
 
 
S600PLA - Specification Sheet
 
S600PLA - Specification Sheet
Brochures
 
 
S600PLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Material
METAL/PLASTIC
Wattage
600
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
SKYLARK 600W SP PSET LTALMD
Long Description
00027557520782|0027557|027557520782|02755752078|52078|S 600P LA|S600PLA|S-600P-LA|SKYLARK INC 600W PRESET LIGHT|Lewtron Electronics S 600P LA|Lewtron Electronics S600PLA|Lewtron Electronics S-600P-LA|Lootron Electronics S 600P LA|Lootron Electronics S600PLA|Lootron Electronics S-600P-LA|LUTRON ELECTRIC S 600P LA|LUTRON ELECTRIC S600PLA|LUTRON ELECTRIC S-600P-LA|LUTRON ELECTRONICS S 600P LA|LUTRON ELECTRONICS S600PLA|LUTRON ELECTRONICS S-600P-LA|Lutron S 600P LA|Lutron S600PLA|Lutron S-600P-LA
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim.
Product Type
Obsolete-Skylark Inc 600W Preset Light
Additional Information
Coil Voltage
48.000 48.000
class
Lighting Control
Manufacturer Information
Manufacturers Part Number
S-600P-LA
Brand
Lutron
sub brand
Prevail Series
GTIN
00027557520782
UPC
027557520782
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
24
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Frequency Rating
50-60
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S600PLA.
Jump To:

Similar Items

Similar items are close alternatives to S600PLA, though they may not be 100% alike.

00027557476690|0027557|027557476690|02755747669|47669|S 600PH La|S600PHLA|S-600P...
  • Our Part #: S600PHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat