S2LFSQIV - Skylark 1.5A/300W Fan/LT Ivory

Lutron

  • $39.30 (Each)
  • $39.30 (Each)

In-Stock: 2 available locally (Doraville, GA) (change location)
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
S2LFSQIV
Manufacturer
Lutron
Manufacturer's Part Number
S2-LFSQ-IV
Description
Skylark 1.5A/300W Fan/LT Ivory
Skylark Fan/Light Control, Single-Pole, Quiet 3-Speed and Dimmer, 120V/300W Light, 1.5A Fan In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557687485 / 00027557687485
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.30 (Each)
Stock Availability
Doraville
2 (Check another store)
Atlanta
4
All Stores
54
Resources
Images
 
 
S2LFSQIV - Large Image
 
S2LFSQIV - Small Image
Other Links
 
 
S2LFSQIV - Other
 
S2LFSQIV - Other
 
S2LFSQIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
1.5 A fan
Voltage Rating
120
Wattage
300 W light
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Dual LGT/Quiet Fan Iv
Description
SKYLARK 1.5A/300W FAN/LT IVORY
extra long description
LUT S2-LFSQ-IV SKYLARK DUAL LGT/QUI
Long Description
Skylark Fan/Light Control, Single-pole, quiet 3-speed and dimmer, 120V/300W light, 1.5A fan in ivory
Special Features
Fan control (left) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Dimmer (right) Slide up to on/brighten, down to dim/off.
Additional Information
Contact Rating
1.5 A fan
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
S2-LFSQ-IV
Brand
Lutron
GTIN
00027557687485
UPC
027557687485
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Dual slide-to-off fan/light control
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S2LFSQIV.
Jump To:

Cross Referenced

These items are similar to S2LFSQIV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RS2LFSQI Bryant Electric 00883778116575
6490V Eaton Wiring Devices n/a
6630-I Leviton 00078477839690
RTD01-10I Leviton 00078477106594
S2-L-IV Lutron Electronics 00027557328050
S2-LF-IV Lutron Electronics 00027557670302
S2-LFSQ-IV Lutron Electronics 00027557687485
82660 Morris 00601986826600
DSSC5-PI Legrand Pass & Seymour n/a
LSDV25IV Legrand Pass & Seymour 00785007236057

* All prices subject to change.

Begin Live Chat