PIC0WBXADAPT - Pico Wallbox Adapter

Lutron

  • $10.04 (Each)
  • $10.04 (Each)

In-Stock: 14 available locally (Sulphur Springs, TX) ( change location)
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
PIC0WBXADAPT
Manufacturer
Lutron
Manufacturer's Part Number
PIC0WBXADAPT
Description
Pico Wallbox Adapter
Wall Box Adapter, 120 to 277 V Ac, Wireless Switch Type, Wallbox Mount, Plastic Housing Material, White, 1.30 In Length, 0.31 In Width, 2.6 In Height, 900 SQ.FT;82 M^2;(Major Motion Coverage) 400 SQ.FT;36 M^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
784276072137 / 00784276072137
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.04 (Each)
Stock Availability
Sulphur Springs
14 (Check another store)
Tyler
47
All Stores
1,585
Resources
Images
 
 
Small Image PIC0WBXADAPT - Small Image
 
PIC0WBXADAPT - Small Image
 
PIC0WBXADAPT - Large Image
 
PIC0WBXADAPT - Large Image
 
PIC0WBXADAPT - Large Image
 
PIC0WBXADAPT - Large Image
 
PIC0WBXADAPT - Large Image
 
PIC0WBXADAPT - Large Image
Specifications Sheets
 
 
PIC0WBXADAPT - Specification Sheet
360 Images
 
 
PIC0WBXADAPT - 360 Image
Attachments
 
 
PIC0WBXADAPT - Specification Sheet
Other Links
 
 
PIC0WBXADAPT - Other
 
PIC0WBXADAPT - Other
 
PIC0WBXADAPT - Other
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
120 to 277 V ac
Material
Plastic
Material, Color, and Finish
Housing Material
Plastic
Color
White
Dimensions and Weight
Length
1.30 in;33 mm
Width
0.31 in;8 mm
Height
2.6 in;66 mm
Descriptions
Features
The Pico(R) wireless control is a flexible and easy to use device that allows the user to control Lutron(R) wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.
Product Type
Wall Box Adapter
Long Description
Wall Box Adapter, 120 to 277 V ac, Wireless Switch Type, Wallbox Mount, Plastic Housing Material, White, 1.30 in Length, 0.31 in Width, 2.6 in Height, 900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage) Coverage, +32 °F Operating Temperature, +140 °F Operating Temperature
Short Description
Wall Box Adapter, 120 to 277 VAC, Plastic
Special Features
Use to Surface-Mount the Pico to a Wall. Required When Mounting Pico over a 120 V Wallbox
Description
PICO WALLBOX ADAPTER
extra long description
LUT PICO-WBX-ADAPT Cas?ta Wallplate
Additional Information
Switch Type
Wireless
Mounting Type
Wallbox Mount
coverage
900 sq.ft;82 m^2;(Major Motion Coverage) 400 sq.ft;36 m^2 (Minor Motion Coverage)
package quantity
1 ct
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
UL Listed;cUL Listed;FCC Certified;IC Certified;COFETEL Certified;SUTEL Certified;Anatel Certified
Manufacturer Information
Manufacturers Part Number
PIC0WBXADAPT
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276072137
UPC
784276072137
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Wallbox adaptor
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,585

Location search:

* All prices subject to change.

Begin Live Chat