PD6WCLWH - Caseta 150W Led Mult White

Lutron

  • $66.79 (Each)
  • $66.79 (Each)

In-Stock: 3 available locally (Lufkin, TX) ( change location)
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
PD6WCLWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-6WCL-WH
Description
Caseta 150W Led Mult White
Dimmer, Button Switch, 120 V, 600 W, 50/60 HZ, Vacancy Sensor, Wall Mount, 2.6 In Length, 4.69 In Width, 2.94 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276071987 / 00784276071987
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Stock Availability
Lufkin
3 (Check another store)
Nacogdoches
4
All Stores
446
Resources
Images
 
 
PD6WCLWH - Video
 
PD6WCLWH - Small Image
 
Small Image PD6WCLWH - Small Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
 
PD6WCLWH - Large Image
360 Images
 
 
PD6WCLWH - 360 Image
Attachments
 
 
PD6WCLWH - Specification Sheet
Other Links
 
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
 
PD6WCLWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2.6 in;66 mm
Width
4.69 in;119 mm
Height
2.94 in;75 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Dimmer
Long Description
Dimmer, Button Switch, 120 V, 600 W, 50/60 Hz, Vacancy Sensor, Wall Mount, 2.6 in Length, 4.69 in Width, 2.94 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.2 lb/EA
Short Description
Dimmer Button Switch, 120V, 600W, 50/60Hz
Description
CASETA 150W LED MULT WHITE
Features
The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home
extra long description
LUT PD-6WCL-WH Cas?ta Smart Dimmer
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Switch Type
Button Switch
Sensor Type
Vacancy Sensor
Power Rating
600 W
Mounting Type
Wall Mount
Minimum Operating Temperature
+32 °F;+0 °C
Maximum Operating Temperature
+104 °F;+40 °C
package quantity
1 CA
Made in USA
yes
media
Yes
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
PD-6WCL-WH
Brand
Lutron
sub brand
Pico Wireless
GTIN
00784276071987
UPC
784276071987
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
32 to 104
standard
cUL, NOM, FCC, IFTEL, NEMA
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 446

Location search:

* All prices subject to change.

Begin Live Chat