PD6ANSWH - Caseta 6A Switch 3WAY W/Neutral White

Lutron

  • $74.58 (Each)
  • $74.58 (Each)

  • $1,193.28 (Per 16)

In-Stock: 1 available locally (Pryor, OK) ( change location)
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
PD6ANSWH
Manufacturer
Lutron
Manufacturer's Part Number
PD6ANSWH
Description
Caseta 6A Switch 3WAY W/Neutral White
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276152808 / 00784276152808
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.58 (Each)
Standard Packaging
$1,193.28 (Per 16)
Stock Availability
Pryor
1 (Check another store)
Tulsa
3
All Stores
340
Resources
Images
 
 
PD6ANSWH - Video
 
PD6ANSWH - Small Image
 
Small Image PD6ANSWH - Small Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
Attachments
 
 
PD6ANSWH - Specification Sheet
Other Links
 
 
PD6ANSWH - Other
 
PD6ANSWH - Other
 
PD6ANSWH - Other
 
PD6ANSWH - Other
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
120
amperage rating
6/3.6
Wattage
720
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
extra long description
LUT PD-6ANS-WH Casta 6A Smart Swit
Description
CASETA 6A SWITCH 3WAY W/NEUTRAL WHITE
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Product Type
Caseta Smart Switch White
Additional Information
media
Yes
Contact Rating
6/3.6
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
PD6ANSWH
Brand
Lutron
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276152808
UPC
784276152808
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.2
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 340

Location search:

Greater Tulsa Area

Location Stock Available
Pryor
1 View Store
Tulsa
3 View Store

* All prices subject to change.

Begin Live Chat