PD5NEWH - Caseta 500W Elv Mult W/Neutral White

Lutron

  • $139.02 (Each)
  • $139.02 (Each)

In-Stock: 2 available locally (North Austin, TX) ( change location)
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
PD5NEWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-5NE-WH
Description
Caseta 500W Elv Mult W/Neutral White
Lutron Caseta Wireless Elv+ Smart Dimmer Switch, With Phase Selectable Dimming For Led (250W), MLV (400W), Elv (500W), and Incandescent/Halogen (500W) Lighting, 120V, White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276217699 / 00784276217699
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.02 (Each)
Stock Availability
North Austin
2 (Check another store)
Austin RDC
0
All Stores
12
Resources
Images
 
 
PD5NEWH - Video
 
PD5NEWH - Small Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
 
PD5NEWH - Large Image
360 Images
 
 
PD5NEWH - 360 Image
Attachments
 
 
PD5NEWH - Specification Sheet
Other Links
 
 
PD5NEWH - Other
 
PD5NEWH - Other
 
PD5NEWH - Other
 
PD5NEWH - Other
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
120
Poles
1
Wattage
500
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Caseta ELV+ Smart Dimmer Switch with phase selectable dimming works with up to 250W of dimmable LED, 500W of incandescent/halogen/electronic low-voltage (ELV), or 400-Watt of magnetic low-voltage (MLV); Neutral wire connection and 10-Watt minimum load required for all load types. Out of the box, the dimmer is set to reverse phase for ELV/incandescent/halogen light loads. However, since it is phase selective, the dimmer output can be changed to forward phase for MLV lighting loads and other certain LED
Description
CASETA 500W ELV MULT W/NEUTRAL WHITE
Long Description
Lutron Caseta Wireless ELV+ Smart Dimmer Switch, with Phase Selectable Dimming for LED (250W), MLV (400W), ELV (500W), and Incandescent/Halogen (500W) lighting, 120V, White
Special Features
Controls 250 W LED (screw-base), 500 W incandescent/halogen, 400 VA (300 W) magnetic low-voltage, 500 W electronic low-voltage, 400 W Hi-lume 1 percent 2-wire LED driver, or 3.3 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes.
Product Type
Cas?Ta Elv Dimmer 250W Led White
extra long description
LUT PD-5NE-WH Cas?ta ELV Dimmer 250
Additional Information
media
Yes
Switch Type
Push button
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
PD-5NE-WH
Brand
Lutron
GTIN
00784276217699
UPC
784276217699
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Frequency Rating
50 to 60
Enclosure
Plastic
standard
UL, CUL, FCC, NOM, ICC, IFTEL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Austin RDC Area

Location Stock Available
Georgetown
2 View Store
North Austin
2 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat