PD150UTBL - Outdoor Plug In Switch Box

Lutron

  • $110.37 (Each)
  • $110.37 (Each)

In-Stock: 2 available locally (Sulphur Springs, TX) ( change location)
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
PD150UTBL
Manufacturer
Lutron
Manufacturer's Part Number
PD-15OUT-BL
Description
Outdoor Plug In Switch Box
Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works With Alexa, Google Assistant, Apple Homekit, For Landscape and String Lighting, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276284813 / 00784276284813
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.37 (Each)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
0
All Stores
17
Resources
Images
 
 
PD150UTBL - Large Image
 
PD150UTBL - Video
 
PD150UTBL - Small Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
 
PD150UTBL - Large Image
360 Images
 
 
PD150UTBL - 360 Image
Attachments
 
 
PD150UTBL - Specification Sheet
Other Links
 
 
PD150UTBL - Other
 
PD150UTBL - Other
 
PD150UTBL - Other
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
120
Material, Color, and Finish
Color
Black
Finish
Gloss
Descriptions
Features
Introducing the newest member of the Caseta by Lutron family: the Caseta Weatherproof+ Outdoor Smart Plug. The Caseta Outdoor Smart Plug is IP65-rated, which means it is protected against dust, dirt, and severe rainfall. It is built to last, rated to withstand temperatures from -4 to 122 F, and its black, polycarbonate body delivers long-term durability, UV resistance, and full protection of its internal electronics. Smart home - meet your smart yard. With the Lutron Caseta Smart Hub (L-BDG2-WH, sold separ
Description
OUTDOOR PLUG IN SWITCH BOX
Product Type
Cas?Ta Outdoor Smart Plug On/Off Switch
extra long description
LUT PD-15OUT-BL Cas?ta Outdoor Smar
Long Description
Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works with Alexa, Google Assistant, Apple HomeKit, for Landscape and String Lighting, Black
Special Features
The Caséta Wireless Outdoor Smart Plug provides control of multiple load types and, when paired with Pico remote controls, allows remote control from anywhere in the space. When used with the Lutron Smart Bridge or Smart Bridge PRO, the Caséta Wireless Outdoor Smart Plug may be programmed via the Lutron app, incorporated into lighting scenes, scheduled for daily events, and controlled from anywhere in the world1. The Caséta Wireless Outdoor Smart Plug can be automatically turned on/off, when paired to a Ca
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-15OUT-BL
GTIN
00784276284813
UPC
784276284813
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Outdoor Smart Plug
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-4 to 122
environmental conditions
0 to 100% humidity
standard
cULus listed, FCC approved, Industry Canada certified, IFTEL certified
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

* All prices subject to change.

Begin Live Chat