MSA102WH - Maestro DV 6A Occupancy SP Dltec White

Lutron

  • $96.62 (Each)
  • $96.62 (Each)

In-Stock: 3 available locally (Little Rock, AR) ( change location)
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
MSA102WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-A102-WH
Description
Maestro DV 6A Occupancy SP Dltec White
Lutron Maestro Dual-Tech Motion Sensor Switch, 6-Amp, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086783 / 00784276086783
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.62 (Each)
Stock Availability
Little Rock
3 (Check another store)
All Stores
40
Resources
Images
 
 
MSA102WH - Video
 
MSA102WH - Small Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
 
MSA102WH - Large Image
Attachments
 
 
MSA102WH - Specification Sheet
Other Links
 
 
MSA102WH - Other
 
MSA102WH - Other
 
MSA102WH - Other
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
Gloss
Descriptions
extra long description
LUT MS-A102-WH Maestro Dual-Tech Se
Product Type
Maestro Dual-Tech Sensor 6A White
Description
MAESTRO DV 6A OCCUPANCY SP DLTEC WHITE
Long Description
Lutron Maestro Dual-Tech Motion Sensor switch, 6-Amp, Single-Pole, White
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Features
The Lutron Maestro Dual Technology Motion Sensor Switch uses both ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing for a single circuit. This sensor switch is single pole only and rated to control up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Title 20/24, ASHRAE 90.1, and IECC code r
Additional Information
media
Yes
supply voltage
120 to 277
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-A102-WH
Brand
Lutron
GTIN
00784276086783
UPC
784276086783
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-circuit, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
standard
NOM, Title 20/24 certified
Operating Temperature
32 to 104
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

* All prices subject to change.

Begin Live Chat