MS0PS5MLA - Maestro 5A Occupancy 3WAY Light Almond

Lutron

  • $66.75 (Each)
  • $66.75 (Each)
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
MS0PS5MLA
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS5M-LA
Description
Maestro 5A Occupancy 3WAY Light Almond
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557983433 / 00027557983433
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.75 (Each)
Resources
Images
 
 
MS0PS5MLA - Small Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Large Image
 
MS0PS5MLA - Video
360 Images
 
 
MS0PS5MLA - 360 Image
Attachments
 
 
MS0PS5MLA - Specification Sheet
Other Links
 
 
MS0PS5MLA - Other
 
MS0PS5MLA - Other
 
MS0PS5MLA - Other
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
Gloss
Color
Light Almond
Descriptions
Features
The Lutron Maestro Motion Sensor Switch features Lutron’s advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 5A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detect
Long Description
Lutron Maestro 5 Amp Single-Pole or Multi-Location Motion Sensor Switch, Light Almond
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Product Type
Maestro 5A Occ Sensor Multi Location La
extra long description
LUT MS-OPS5M-LA Maestro 5A Occ Sens
Description
MAESTRO 5A OCCUPANCY 3WAY LIGHT ALMOND
Additional Information
supply voltage
120
load
5 A@120 VAC lights/3 A@120 VAC@ fan/3 A@120 VAC@light and fan
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MS-OPS5M-LA
Brand
Lutron
GTIN
00027557983433
UPC
027557983433
Taxonomies, Classifications, and Categories
Type
Occupancy sensor switch, multi-location/3-way/single-pole
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS5MLA.
Jump To:

Cross Referenced

These items are similar to MS0PS5MLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OS106D1-LA Eaton Wiring Devices 00032664711060
VS310U-LA Eaton Wiring Devices 00032664710506
RMS121ILLA Hubbell Wiring Device-Kellems 00883778301254
MS-OPS5M-LA Lutron Electronics 00027557983433
RWU600BLACC4 Legrand Pass & Seymour 00785007705157
CS-50-LA WattStopper 00754182927395
RS-150BA-N-LA WattStopper 00754182917310

* All prices subject to change.

Begin Live Chat