MARWH - Maestro Accessory Dimmer White

Lutron

  • $27.53 (Each)
  • $27.53 (Each)

  • $165.18 (Per 6)

In-Stock: 10 available locally (San Antonio RDC, TX) ( change location)
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
MARWH
Manufacturer
Lutron
Manufacturer's Part Number
MA-R-WH
Description
Maestro Accessory Dimmer White
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687539 / 00027557687539
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.53 (Each)
Standard Packaging
$165.18 (Per 6)
Stock Availability
San Antonio RDC
10 (Check another store)
All Stores
98
Resources
Images
 
 
MARWH - Video
 
MARWH - Small Image
 
MARWH - Large Image
 
MARWH - Large Image
 
MARWH - Large Image
 
MARWH - Large Image
 
MARWH - Large Image
360 Images
 
 
MARWH - 360 Image
Attachments
 
 
MARWH - Specification Sheet
Brochures
 
 
MARWH - Brochure
Other Links
 
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
 
MARWH - Other
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
Plastic/Metal
Material, Color, and Finish
Color
White
Finish
Gloss
Descriptions
Product Type
Maestro Remote White
Description
MAESTRO ACCESSORY DIMMER WHITE
extra long description
LUT MA-R-WH MAESTRO REMOTE WHITE
Features
For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
Long Description
Maestro Companion dimmer for multi-location use, 120V, Gloss finish in white
Special Features
For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-R-WH
Brand
Lutron
GTIN
00027557687539
UPC
027557687539
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion Dimmer
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
Plastic
standard
UL, CSA, NOM, FCC, IC, ISO 9001
Mounting
WALLBOX
Operating Temperature
32 to 104
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MARWH.
Jump To:

Similar Items

Similar items are close alternatives to MARWH, though they may not be 100% alike.

Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish, Clamshell P...
  • MFR Part #: MA-RH-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($82.59) ·
MARHWH - Lutron

Check local availability

Total Availability: In Stock

Book Price

$27.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MARWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARD-W Eaton Wiring Devices 00032664707124
MA-R-WH Lutron Electronics 00027557687539

* All prices subject to change.

Begin Live Chat