MAPR0LA - Maestro Pro Led Dimmer Light Almond

Lutron

  • $66.51 (Each)
  • $66.51 (Each)
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
MAPR0LA
Manufacturer
Lutron
Manufacturer's Part Number
MA-PRO-LA
Description
Maestro Pro Led Dimmer Light Almond
Maestro Pro Led+ Dimmer, Single-Pole, 3-Way, Multilocation, Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276261623 / 00784276261623
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.51 (Each)
Resources
Images
 
 
MAPR0LA - Video
 
MAPR0LA - Small Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
 
MAPR0LA - Large Image
Attachments
 
 
MAPR0LA - Specification Sheet
Other Links
 
 
MAPR0LA - Other
 
MAPR0LA - Other
 
MAPR0LA - Other
 
MAPR0LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT MA-PRO-LA MAESTRO PRO LED DIMME
Product Type
Maestro Pro Led Dimmer La
Features
The Maestro PRO LED+ Neutral Optional Dimmer Switch features advanced phase selectable dimming, color change kits, and is designed for a broader compatibility range of high efficiency lighting. UL listed to control dimmable LEDs with integrated drivers, ELV, MLV, incandescent, and halogen loads as well as Phillips Mark 10® ballasts and Lutron Hi-Lume 1% 2-Wire (LTE) LED drivers. The large decorator style tap switch turns lights on/off and the dimming buttons allows for local fine-tune dimming. Works with u
Long Description
Maestro PRO LED+ Dimmer, Single-pole, 3-way, multilocation, Light Almond
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
MAESTRO PRO LED DIMMER LIGHT ALMOND
Additional Information
Connection Type
Screw Terminal
Switch Type
Tapswitch
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-PRO-LA
Brand
Lutron
GTIN
00784276261623
UPC
784276261623
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat