DVFSQFHWH - Diva 1.5A Fan 3WAY 3SP White Clam

Lutron

  • $40.78 (Each)
  • $40.78 (Each)

In-Stock: 2 available locally (Stephenville, TX) (change location)
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
DVFSQFHWH
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-FH-WH
Description
Diva 1.5A Fan 3WAY 3SP White Clam
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 In Overall Width, 4.69 In Overall Height, Wallbox Mount, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557708456 / 00027557708456
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.78 (Each)
Stock Availability
Stephenville
2 (Check another store)
DFW RDC
1
All Stores
211
Resources
Images
 
 
DVFSQFHWH - Small Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
 
DVFSQFHWH - Large Image
Specifications Sheets
 
 
DVFSQFHWH - Specification Sheet
360 Images
 
 
DVFSQFHWH - 360 Image
Attachments
 
 
DVFSQFHWH - Specification Sheet
Other Links
 
 
DVFSQFHWH - Other
 
DVFSQFHWH - Other
 
DVFSQFHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 A
Number of Phases
1
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Paddle Switch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Fan-Speed Control
extra long description
LUT DVFSQ-FH-WH DIVA QUIET FANSPEED
Long Description
Fan-Speed Control, 1.5 A, 120 V, 180 W, 1 Pole, 1 Phase, Wire Lead Connection, White Switch Color, 0 to +40 °C, 2.94 in Overall Width, 4.69 in Overall Height, Wallbox Mount, 0.25 lb
Short Description
Fan-Speed Control, 1.5 A, 120 V, 300 W, White
Special Features
On/Off Rocker Switch with a Captive Slider
Description
DIVA 1.5A FAN 3WAY 3SP WHITE CLAM
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Additional Information
for use with
Fan and Light
Contact Configuration
NO
Connection Type
Wire Lead
Switch Color
White
Operating Temperature Range
0 to +40 °C
Overall Width
2.94 in;75 mm
Overall Height
4.69 in;119 mm
Mounting Type
Wallbox Mount
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Made in USA
yes
Contact Rating
1.5
Manufacturer Information
Manufacturers Part Number
DVFSQ-FH-WH
Brand
Lutron
Skylark(R)
GTIN
00027557708456
UPC
027557708456
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

* All prices subject to change.

Begin Live Chat