CTCL153PLA - Contour 150W Led 3WAY Light Almond

Lutron

  • $31.20 (Each)
  • $31.20 (Each)

  • $748.80 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CTCL153PLA
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153P-LA
Description
Contour 150W Led 3WAY Light Almond
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003681 / 00027557003681
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.20 (Each)
Standard Packaging
$748.80 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
CTCL153PLA - Video
 
CTCL153PLA - Small Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
 
CTCL153PLA - Large Image
360 Images
 
 
CTCL153PLA - 360 Image
Attachments
 
 
CTCL153PLA - Specification Sheet
Brochures
 
 
CTCL153PLA - Brochure
Other Links
 
 
CTCL153PLA - Other
 
CTCL153PLA - Other
 
CTCL153PLA - Other
 
CTCL153PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Light Almond
extra long description
LUT CTCL-153P-LA CONTOUR CFL/LED LI
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Description
CONTOUR 150W LED 3WAY LIGHT ALMOND
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in light almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Connection Type
Wire Leads
Switch Type
Slide
Manufacturer Information
Manufacturers Part Number
CTCL-153P-LA
Brand
Lutron
GTIN
00027557003681
UPC
027557003681
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.15
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Operating Temperature
32 to 104
Enclosure
Plastic
Mounting
WALLBOX
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
12 View Store

A-L

Location Stock Available
Brownwood
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of CTCL153PLA.
Jump To:

Similar Items

Similar items are close alternatives to CTCL153PLA, though they may not be 100% alike.

00027557476690|0027557|027557476690|02755747669|47669|S 600PH La|S600PHLA|S-600P...
  • Our Part #: S600PHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-600PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.05) ·
S600PHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat