AYCL153PHWH - Ariadni 150W Led 3WAY White Clam

Lutron

  • $30.19 (Each)
  • $30.19 (Each)

  • $90.57 (Per 3)

  • $1,449.12 (Per 48)

In-Stock: 7 available locally (Fort Collins, CO) (change location)
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
AYCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153PH-WH
Description
Ariadni 150W Led 3WAY White Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557826006 / 00027557826006
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.19 (Each)
Carton
$90.57 (Per 3)
Standard Packaging
$1,449.12 (Per 48)
Stock Availability
Fort Collins
7 (Check another store)
Denver
55
All Stores
2,006
Resources
Images
 
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Small Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
360 Images
 
 
AYCL153PHWH - 360 Image
Attachments
 
 
AYCL153PHWH - Specification Sheet
Other Links
 
 
AYCL153PHWH - Other
 
AYCL153PHWH - Other
 
AYCL153PHWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2.86 in;73 mm
Width
2.58 in;66 mm
Height
4.60 in;117 mm
Size
4.60 x 2.86;117 x 73
Descriptions
Product Type
dimmable Bulb
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA
extra long description
LUT AYCL-153PH-WH ARIADNI CFL/LED D
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Description
ARIADNI 150W LED 3WAY WHITE CLAM
Additional Information
Switch Type
Toggle
Power Rating
150 W;6000 W
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
Warranty
1 yr
package quantity
48 CA;3 PK
Connection Type
Screw Terminal
Manufacturer Information
Manufacturers Part Number
AYCL-153PH-WH
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557826006
UPC
027557826006
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,006

Location search:

* All prices subject to change.

Begin Live Chat