AYCL153PHWH - Ariadni 150W Led 3WAY White Clam

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 48)

In-Stock: 18 available locally (Nacogdoches, TX) ( change location)
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
AYCL153PHWH
Manufacturer
Lutron
Manufacturer's Part Number
AYCL-153PH-WH
Description
Ariadni 150W Led 3WAY White Clam
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halogen;Dimmable CFL/Led Lamp, Motion Sensor, Wall Mount, 2.86 In Length, 2.58 In Width, 4.60 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557826006 / 00027557826006
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
18 (Check another store)
All Stores
1,612
Resources
Images
 
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Small Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
 
AYCL153PHWH - Large Image
Other Links
 
 
AYCL153PHWH - Other
 
AYCL153PHWH - Other
 
AYCL153PHWH - Other
Attachments
 
 
AYCL153PHWH - Specification Sheet
360 Images
 
 
AYCL153PHWH - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle Switch
Connection
Screw Terminal
Insulation
Plastic
Lamp Type
Incandescent/Halogen;dimmable CFL/LED
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Height
4.60 in;117 mm
Length
2.86 in;73 mm
Size
4.60 x 2.86;117 x 73
Width
2.58 in;66 mm
Descriptions
Description
ARIADNI 150W LED 3WAY WHITE CLAM
Extra Long Description
LUT AYCL-153PH-WH ARIADNI CFL/LED D
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.
Long Description
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 Hz, Incandescent/Halogen;dimmable CFL/LED Lamp, Motion Sensor, Wall Mount, 2.86 in Length, 2.58 in Width, 4.60 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.4 lb/EA
Product Type
dimmable Bulb
Short Description
Dimmable Bulb Toggle Switch, 1P, 3W, CFL/LED, White, Clamshell
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
Connection Type
Screw Terminal
Maximum Operating Temperature
+40 °C;+104 °F
Minimum Operating Temperature
+0 °C;+32 °F
Mounting Type
Wall Mount
Package Quantity
48 CA;3 PK
Power Rating
150 W;6000 W
Sensor Type
Motion Sensor
Switch Type
Toggle
Warranty
1 yr
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AYCL-153PH-WH
Sub Brand
Ariadni(R)
GTIN
00027557826006
UPC
027557826006
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
3
Package
48
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
Indoor use only
Frequency Rating
60 Hz
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL1472 CSA C22.2 184.1, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,612

Location search:
These alternate items can be purchased instead of AYCL153PHWH.
Jump To:

Similar Items

Similar items are close alternatives to AYCL153PHWH, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat