AY600PHIV - Ariadni 600W SP Ivory Clam

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $103.44 (Per 6)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
AY600PHIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PH-IV
Description
Ariadni 600W SP Ivory Clam
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB/Ea
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557689991 / 00027557689991
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$103.44 (Per 6)
Resources
Images
 
 
AY600PHIV - Small Image
 
AY600PHIV - Large Image
 
AY600PHIV - Large Image
Specifications Sheets
 
 
AY600PHIV - Specification Sheet
Installation Sheets
 
 
AY600PHIV - Installation Sheet
 
AY600PHIV - Installation Sheet
Attachments
 
 
AY600PHIV - Specification Sheet
 
AY600PHIV - Specification Sheet
Other Links
 
 
AY600PHIV - Other
 
AY600PHIV - Other
 
AY600PHIV - Other
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
2.86 in;73 mm
Height
4.60 in;117 mm
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Dimmer Light
Short Description
Dimmer Light Toggle Switch, 6000W, White, 3W
Long Description
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 Hz, Motion Sensor, Wall Mount, 2.86 in Length, 4.60 in Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 lb/EA
Description
ARIADNI 600W SP IVORY CLAM
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Minimum Operating Temperature
+0 °C
Switch Type
Toggle
Maximum Operating Temperature
+40 °C
Power Rating
6000 W
Sensor Type
Motion Sensor
Mounting Type
Wall Mount
package quantity
1 CA;6 PK
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600PH-IV
Brand
Lutron
sub brand
Ariadni(R)
GTIN
00027557689991
UPC
027557689991
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
You must have an account to view stock levels
These alternate items can be purchased instead of AY600PHIV.
Jump To:

Similar Items

Similar items are close alternatives to AY600PHIV, though they may not be 100% alike.

Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PHIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 3 ($80.70) · 48 ($1,291.20)
AYCL153PHIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.90

Each

QTY:
Each
Add
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.90)
AYCL153PIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.90

Each

QTY:
Each
Add

* All prices subject to change.