FS1506 - 6' Fiberglass Advent Stepladder Ia

Louisville

  • $168.86 (Each)
  • $168.86 (Each)

In-Stock: 2 available locally (Rogers, AR) (change location)
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
FS1506
Manufacturer
Louisville
Manufacturer's Part Number
FS1506
Description
6' Fiberglass Advent Stepladder Ia
Advent Fiberglass Stepladder, 300 LB Load Rating, 40.503 In Base Spread, 22-3/8 In Base Width, 68.649 In (Open Height);73.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 5 Steps, 21 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200129 / 00728865200129
Weight per unit
19.6211 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.86 (Each)
Stock Availability
Rogers
2 (Check another store)
Springdale
32
All Stores
413
Resources
Images
 
 
FS1506 - Small Image
 
FS1506 - Large Image
 
FS1506 - Large Image
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
Fiberglass
Descriptions
Long Description
Advent Fiberglass Stepladder, 300 lb Load Rating, 40.503 in Base Spread, 22-3/8 in Base Width, 68.649 in (Open Height);73.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 5 Steps, 21 lb
Features
This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1506 step ladder meets or exceeds the safet
Short Description
Advent Stepladder, Fiberglass, 300 lb, 22-3/8in, 68.649 in (Open Height);73.727 in (Closed Height), 3 in
Product Type
Advent Stepladder
Step Ladder
Description
6' FIBERGLASS ADVENT STEPLADDER IA
Special Features
SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction
Additional Information
Base Spread
40.503 in
Base Width
22-3/8 in
Overall Height
68.649 in (Open Height);73.727 in (Closed Height)
Rung Width
3 in
Step Depth
3 in
number of steps
5
Standards Met
ANSI, OSHA, CSA
Load Capacity
300 lbs
Step Height
51869
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1506
GTIN
00728865200129
UPC
728865200129
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
T IA
Packaging
Weight
21 lb
Weight per each
19.6211
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 413

Location search:
These alternate items can be purchased instead of FS1506.
Jump To:

Similar Items

Similar items are close alternatives to FS1506, though they may not be 100% alike.

6' Advent Fiberglass Stepladder
  • Our Part #: FS1506
  • Rogers Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS1506
  • Manufacturer: SEC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($172.42) ·
FS1506 - Sec Wholesale

Rogers Availability: Out Of Stock

Total Availability: In Stock

Book Price

$172.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat