FE3224 - 24' Fiberglass Extension Ladder Ia

Louisville

  • $408.02 (Each)
  • $408.02 (Each)

In-Stock: 1 available locally (Natchitoches, LA) (change location)
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
FE3224
Manufacturer
Louisville
Manufacturer's Part Number
FE3224
Description
24' Fiberglass Extension Ladder Ia
Louisville Ladder, Fiberglass Material, 300 LB Load Rating, 17.063 In Base Width, 149.5 In (Open Height) Overall Height, 1.5 In Step Depth, 12 FT Section Length, 2 Sections, 21 In Extended Height, 24 Steps, 52 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200051 / 00728865200051
Weight per unit
50.9268 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.02 (Each)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
1
All Stores
37
Resources
Images
 
 
FE3224 - Small Image
 
FE3224 - Large Image
 
FE3224 - Large Image
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
Fiberglass
Dimensions and Weight
Section Length
12 ft
Descriptions
Product Type
Extension Ladder
Louisville Ladder
Short Description
Louisville Ladder, Fiberglass, 300 lb, 17.063in, 149.5 in (Open Height), 1.5 in
Long Description
Louisville Ladder, Fiberglass Material, 300 lb Load Rating, 17.063 in Base Width, 149.5 in (Open Height) Overall Height, 1.5 in Step Depth, 12 ft Section Length, 2 Sections, 21 in Extended Height, 24 Steps, 52 lb
Features
This Louisville 24 ft. fiberglass extension ladder has a 300 lbs. load capacity, rated ANSI Type IA. It is equipped with the MAXLOCK rung lock, custom engineered from a patented, advanced molecular polymer, MAXLOCK is the strongest, toughest, lightest rung lock ever made. This ladder also includes the patented QuickLatch system that provides a simple, intuitive method of securing the fly and base sections of the ladder when extended. The ladder features outside slide guides, D-shaped rungs fully serrated f
Description
24' FIBERGLASS EXTENSION LADDER IA
Special Features
Features: Quicklatch; Steel Swivel Safety Shoe With Metal Shield; Outside Slide Guides; D-Shaped Rungs; Mar-Resistant Rail End Caps; Series: FE3200; Length Each Section: 12 FT; Actual Cubic Ft: 10.200 CU-FT; Rail Depth: 3-1/4 IN; Inside Width: 14-11/16 IN Base X 13-11/16 IN Fly; Outside Width: 17-1/16 IN Base X 16-1/16 IN Fly
Additional Information
Base Width
17.063 in
Overall Height
149.5 in (Open Height)
Step Depth
1.5 in
extended height
21 in
number of steps
24
Standards Met
ANSI;CSA;OSHA
Step Height
6.25 in
Load Capacity
94414
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FE3224
GTIN
00728865200051
UPC
728865200051
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
Type IA, Two Section
Packaging
Weight
52 lb
Weight per each
50.9268
Carton
1
Uses, Certifications, and Standards
standard
CSA, ANSI A14.5, OSHA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat