WPX1LEDP240KMV0L - 24W Led Wall Pack 4K 2900LM 120-277V Dark Bronze

Lithonia Lighting

  • $226.20 (Each)
  • $226.20 (Each)

  • $904.80 (Per 4)

In-Stock: 4 available locally (Oklahoma City, OK) (change location)
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
WPX1LEDP240KMV0L
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX1 LED P2 40K MVOLT DDBXD M4
Description
24W Led Wall Pack 4K 2900LM 120-277V Dark Bronze
Lithonia Lighting® WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. With Three Sizes and Lumen Packages Of 1, 550 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat Application Without The Need For Additional Patch and Repair. WPX Delivers A Wide Photometric Distributi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870589 / 00193048870589
Weight per unit
6.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.20 (Each)
Standard Packaging
$904.80 (Per 4)
Stock Availability
Oklahoma City
4 (Check another store)
All Stores
11
Resources
Images
 
 
WPX1LEDP240KMV0L - Small Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
 
WPX1LEDP240KMV0L - Large Image
360 Images
 
 
WPX1LEDP240KMV0L - 360 Image
Attachments
 
 
WPX1LEDP240KMV0L - Specification Sheet
Brochures
 
 
WPX1LEDP240KMV0L - Brochure
Other Links
 
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
 
WPX1LEDP240KMV0L - Other
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
120-277 V
Lamp Included
Yes
Wattage
24
Material
Aluminum
Lamp Type
LED - Static
Material, Color, and Finish
Style
Traditional
color temperature
4000
color rendering index (cri)
80
Color
Bronze
Finish
Gloss
Dimensions and Weight
Width
11.1
Height
3.2
Length
8.1
Descriptions
Features
Contractor Select
Description
24W LED WALL PACK 4K 2900LM 120-277V DARK BRONZE
extra long description
LITH WPX1 LED P2 40K MVOLT DDBXD M4
Product Type
Wallpack
Long Description
Lithonia Lighting® WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair. WPX delivers a wide photometric distributi
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Additional Information
average life
100,000
Hardware
Yes
pallet quantity
160
lumens
2900 LM
dimensions
8.1 x 11.1 x 3.2
Power Source
Hardwired
Socket Type
Integrated LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX1 LED P2 40K MVOLT DDBXD M4
GTIN
00193048870589
UPC
193048870589
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
6.83
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
OUTDOOR
Mounting
SURFACE
Application
Automotive & Parking,Education,Government,Healthcare,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Utility, Closet,Warehouses
standard
CSAADA,DLC Premium,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat