WF6SWW590CRIMWM6 - 6" 13W Led Wafer 27K/3K/35K/4K/5K 970LM

Juno

  • $32.23 (Each)
  • $32.23 (Each)

  • $193.38 (Per 6)
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
WF6SWW590CRIMWM6
Manufacturer
Juno
Manufacturer's Part Number
WF6 SWW5 90CRI MW M6
Description
6" 13W Led Wafer 27K/3K/35K/4K/5K 970LM
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides 5 Switchable Color Temperature Options to Choose From. Too Warm or Too Cool - Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and Yo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994243731 / 00194994243731
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.23 (Each)
Standard Packaging
$193.38 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
1,710
Resources
Other Links
 
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
 
WF6SWW590CRIMWM6 - Other
Images
 
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Small Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
 
WF6SWW590CRIMWM6 - Large Image
Attachments
 
 
WF6SWW590CRIMWM6 - Specification Sheet
Brochures
 
 
WF6SWW590CRIMWM6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat