WF4LED30K40K50K0 - 4" 10W Led Wafer 3K/4K/5K Bronze 90cri

Lithonia Lighting

  • $34.01 (Each)
  • $34.01 (Each)

  • $204.06 (Per 6)
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
WF4LED30K40K50K0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4 LED 30K40K50K 90CRI ORB M6
Description
4" 10W Led Wafer 3K/4K/5K Bronze 90cri
The 4-Inch Round Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, CO
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848253830 / 00191848253830
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.01 (Each)
Standard Packaging
$204.06 (Per 6)
Resources
Other Links
 
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
Images
 
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Small Image
 
WF4LED30K40K50K0 - Video
Attachments
 
 
WF4LED30K40K50K0 - Specification Sheet
360 Images
 
 
WF4LED30K40K50K0 - 360 Image
Brochures
 
 
WF4LED30K40K50K0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Color
Bronze
Finish
Oil Rubbed
color temperature
Variable
Lens Color
WHITE
Lens Material
Polycarbonate
Dimensions and Weight
Height
1.1
Length
4.7
Width
4.7
Descriptions
Description
4" 10W LED WAFER 3K/4K/5K BRONZE 90CRI
Long Description
The 4-inch round Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment from warm white to daylight during installation - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, co
Construction
Canless,New Construction,Remodel
Product Type
Downlight
extra long description
LITH WF4 LED 30K40K50K 90CRI ORB M6
Additional Information
Maximum Operating Temperature
25
pallet quantity
324
average life
35,000
Warranty
5
Power Source
Hardwired
dimmable
Yes
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF4 LED 30K40K50K 90CRI ORB M6
GTIN
00191848253830
UPC
191848253830
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSACA Title 24,JA8
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat