
WF4 Downlight with Switchable White
- Overview
- Specifications
Size | 4 IN |
Shape | Round |
Light Source | LED - Dynamic |
Dynamic Feature | Switchable White |
Lumens | 750 LM |
CCT / LED Color | Variable |
CRI | 90 |
Product Type | Downlight |
Compliance Listing | CA Title 24, JA8 |
Environmental Listing | Wet Location |
Regulatory Listing | CSA |
Fixture Wattage | 11 |
Voltage Rating | 120-277 |
Color | Black, Bronze, Nickel, White |
Mounting Type | Recessed |
Series | WF4 |
Read More Read Less
-
Suggested Replacement Products
PRODUCT INFORMATION
-
Spec Sheets
-
Photometry & Revit (BIM)
CLICK HERE to start your request for a BIM Model or IES file. -
Spectral Data Sheets
-
Guideline Specifications
-
Revit Component Files (Non-Illuminated)
-
Technical Documents (e.g. Instruction Sheets, MSDS, CAD)
Document Type Description Updated View Dimming Compatibility 120V Wafer Dimmer Compatibility Sheet 10/16/2019 View Installation Instructions Wafer New Construction Plate Instruction Sheet 4/28/2020 View Installation Instructions Switchable White Wafer Installation Instruction 2/10/2020 View Installation Instructions Switchable White Square Wafer Installation Instructions 2/10/2020 View -
Utility Rebate Search
-
Replacement Parts
Document Type Description Updated View Replacement Part Spec Sheet Wafer Goof Ring Dimensions Replacement Part Spec Sheet 7/14/2021 View -
Confidential Documents
-
Marketing Material (e.g. Brochures, Sell Sheets, FAQs)
-
Archived Documents
-
Need Product Assistance? (e.g. How to Buy, Technical Support, Warranty)
How to Buy
Acuity Brands lighting and controls products are primarily sold through a network of agents and distributors across North America,
as well as at more than 100 showroom or international locations and several online retailers.
Technical Support
Acuity Brands is dedicated to providing outstanding technical support. Please click on the appropriate link below, or feel free to
call us at 1.800.705.SERV (7378).• FAQs
• Contact Us (Lighting Fixtures)
• Contact Us (Controls Services & Support)
Warranty
Please click on the appropriate link below to learn more about Acuity Brands terms & conditions and product warranty options.
• Review Terms & Conditions or Product Warranties
• Register a Recently Purchased Product