JSBT6INSWW90PIR - 15W Led Disk Light W/Mot Sensor 3K/4K/5K 1050LM

Juno

  • $25.99 (Each)
  • $25.99 (Each)

  • $155.94 (Per 6)
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
JSBT6INSWW90PIR
Manufacturer
Juno
Manufacturer's Part Number
JSBT 6IN SWW2 90CRI PIR MW M6
Description
15W Led Disk Light W/Mot Sensor 3K/4K/5K 1050LM
The Juno® Slimbasics™ 6IN JSBT Slim Tapered Switchable White Led Disk Light Is Designed to Be The Lowest Total Installed Cost Solution For Residential Spaces. The Matte White Aluminum Housing Is Aesthetically Pleasing Bringing A Design Element That Blends With Any Décor. The JSBT Features A Switchable White Color Temperature Switch On The Back Of The Product Allowing You to Choose Between Three (3) Easy Color Temperature Adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), Plus It Includes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
196182201639 / 00196182201639
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.99 (Each)
Standard Packaging
$155.94 (Per 6)
Resources
Images
 
 
JSBT6INSWW90PIR - Small Image
 
JSBT6INSWW90PIR - Large Image
 
JSBT6INSWW90PIR - Large Image
 
JSBT6INSWW90PIR - Large Image
 
JSBT6INSWW90PIR - Large Image
 
JSBT6INSWW90PIR - Large Image
 
JSBT6INSWW90PIR - Large Image
360 Images
 
 
JSBT6INSWW90PIR - 360 Image
Attachments
 
 
JSBT6INSWW90PIR - Specification Sheet
Brochures
 
 
JSBT6INSWW90PIR - Brochure
Other Links
 
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
 
JSBT6INSWW90PIR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
15
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
90
Lens Color
Clear
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Dimensions and Weight
Height
1.4
Width
7.72
Length
7.87
Descriptions
Description
15W LED DISK LIGHT W/MOT SENSOR 3K/4K/5K 1050LM
Long Description
The Juno® SlimBasics™ 6in JSBT Slim Tapered Switchable White LED Disk Light is designed to be the lowest total installed cost solution for residential spaces. The matte white aluminum housing is aesthetically pleasing bringing a design element that blends with any décor. The JSBT features a switchable white color temperature switch on the back of the product allowing you to choose between three (3) easy color temperature adjustments (3000K Warm White, 4000K Cool White, or 5000K Daylight), plus it includes
Product Type
Surface Light
Features
Contractor Select
extra long description
LITH JSBT 6IN SWW2 90CRI PIR MW M6
Additional Information
lumens
1000 LM
Maximum Operating Temperature
25
Warranty
5
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
JSBT 6IN SWW2 90CRI PIR MW M6
Brand
JUNO
GTIN
00196182201639
UPC
196182201639
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Surface Light
Trade Size
aperture size
6 in
Packaging
Weight
0.43
Weight per each
0.43
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Education,Government,Hospitality,Offices & Banks,Residential,Retail
standard
ETLCA Title 24,ENERGY STAR,JA8
Mounting
Flush,Surface
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat