I320TBTSM20 - Dual Input 120/277V 305W Emergency Fluor Ballast

Iota

  • $299.60 (Each)
  • $299.60 (Each)
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
I320TBTSM20
Manufacturer
Iota
Manufacturer's Part Number
I320 TBTS M20
Description
Dual Input 120/277V 305W Emergency Fluor Ballast
The I320 From Iota Engineering Is A Ul Listed Fluorescent Emergency Ballast That Allows The Same Fixture to Be Used For Both Normal and Emergency Operation. In The Event Of A Power Failure, The I320 Switches to The Emergency Mode and Operates One Of The Existing Lamps For 90 Minutes. The Unit Contains A Battery, Charger, and Inverter Circuit In A Single Can, and Can Be Mounted In The Wireway or On Top Of The Fixture. The I320 Can Be Used With Most 2'-4' T8 Lamps and 2'-4' 14W to 54W T5 Lamps With An Initia
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
040232506932 / 00040232506932
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
208
Resources
Images
 
 
I320TBTSM20 - Small Image
 
I320TBTSM20 - Large Image
Attachments
 
 
I320TBTSM20 - Specification Sheet
Other Links
 
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
 
I320TBTSM20 - Other
Brochures
 
 
I320TBTSM20 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat