HGXLED2SHAL0SWW - HGX Led 2SH Alo SWW2 120 Pe WH M2 - White

Lithonia Lighting

  • $82.30 (Each)
  • $82.30 (Each)

  • $164.60 (Per 2)
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
HGXLED2SHAL0SWW
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
HGX LED 2SH ALO SWW2 120 PE WH
Description
HGX Led 2SH Alo SWW2 120 Pe WH M2 - White
The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient Solutions For Replacing Incandescent Par Lamp Fixtures. Mounted On The Wall or Under The Eaves, These Luminaires Provide Reliable Safety and Security Lighting In Residential Applications. Homeguard Led Security Lights Are Available With The Right Feature Sets For Every Application, Making It A Complete Residential or Commercial Security Lighting Solution.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
194995255207 / 00194995255207
Weight per unit
1.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.30 (Each)
Standard Packaging
$164.60 (Per 2)
Resources
Images
 
 
HGXLED2SHAL0SWW - Small Image
 
HGXLED2SHAL0SWW - Large Image
 
HGXLED2SHAL0SWW - Large Image
 
HGXLED2SHAL0SWW - Large Image
 
HGXLED2SHAL0SWW - Large Image
 
HGXLED2SHAL0SWW - Large Image
Attachments
 
 
HGXLED2SHAL0SWW - Specification Sheet
Brochures
 
 
HGXLED2SHAL0SWW - Brochure
Other Links
 
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
 
HGXLED2SHAL0SWW - Other
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
120
Number of Lamps
2
Wattage
25
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Finish
Gloss
Lens Material
Polycarbonate
Style
Traditional
color temperature
Variable
Color
White
Dimensions and Weight
Length
3.83
Height
4.33
Width
9
Descriptions
Description
HGX LED 2SH ALO SWW2 120 PE WH M2 - WHITE
Product Type
Floodlight
extra long description
LITH HGX LED 2SH ALO SWW2 120 PE WH
Features
Contractor Select
Long Description
The HomeGuard LED family of security lights are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaires provide reliable safety and security lighting in residential applications. HomeGuard LED security lights are available with the right feature sets for every application, making it a complete residential or commercial security lighting solution.
Additional Information
lumens
1700 ,1750 ,1800 ,2100 ,2600 ,2700 ,4100
dimensions
3.83 x 9 x 4.33
Maximum Operating Temperature
40
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
HGX LED 2SH ALO SWW2 120 PE WH
Brand
Lithonia Lighting
GTIN
00194995255207
UPC
194995255207
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.26
Weight per each
1.87
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Entertainment,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Residential,Retail,Warehouses
standard
C-UL-USCA Title 24,ENERGY STAR
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat