FMMCL840PIRM4 - 7" Led Closet LT 40K

Lithonia Lighting

  • $74.66 (Each)
  • $74.66 (Each)
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
FMMCL840PIRM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FMMCL 840 PIR M4
Description
7" Led Closet LT 40K
The Led Closet Light Is Perfect For Lighting Small Spaces Like Pantries, Stairwells and Closets. The Led Closet Light Comes In A 7" Size and Can Be Mounted to Either The Wall or Ceiling. These Led Closet Lights Are Low-Profile With Motion Sensored Activation and Are Perfect For Any Space Needing Bright Illumination. The Passive Infrared (Pir) Sensor Provides Automatic Activation When Someone Enters The Room and Automatically Turns Off After 30 Seconds Of No Motion.Provides General Led Illumination In Resi
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
745971128925 / 00745971128925
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.66 (Each)
Resources
Images
 
 
FMMCL840PIRM4 - Small Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
 
FMMCL840PIRM4 - Large Image
Attachments
 
 
FMMCL840PIRM4 - Specification Sheet
Other Links
 
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
 
FMMCL840PIRM4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
Round
Material
Steel
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
4000
Finish
Gloss
color rendering index (cri)
80
Lens Material
Acrylic
Style
CONTEMPORARY
Color
White
Dimensions and Weight
Height
1.75
Length
6.5
Width
6.5
Descriptions
Description
7" LED CLOSET LT 40K
Product Type
Flush Mount
extra long description
LITH FMMCL 840 PIR M4 Closet Light,
Long Description
The LED Closet Light is perfect for lighting small spaces like pantries, stairwells and closets. The LED Closet Light comes in a 7" size and can be mounted to either the wall or ceiling. These LED closet lights are low-profile with motion sensored activation and are perfect for any space needing bright illumination. The passive infrared (PIR) sensor provides automatic activation when someone enters the room and automatically turns off after 30 seconds of no motion.Provides general LED illumination in resi
Construction
Remodel
Special Features
Provides general LED illumination in residential and light commercial applications. Ideal for use in closets, hallways, pantries, utility areas and more.
Additional Information
Warranty
5
average life
50,000
lumens
550 lm
Power Source
Hardwired
pallet quantity
840
Maximum Operating Temperature
90
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
FMMCL 840 PIR M4
Brand
Lithonia Lighting
GTIN
00745971128925
UPC
745971128925
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
FLUSH MOUNT
Packaging
Weight
1
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Application
Hospitality,Residential,Retail,Utility, Closet
environmental conditions
Indoor
standard
C-UL-USENERGY STAR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat