EREWTRDM24 - DBL Remote RND Emgcy Head WHT

Lithonia Lighting

  • $37.02 (Each)
  • $37.02 (Each)

  • $888.48 (Per 24)

In-Stock: 1 available locally (DFW RDC, TX) ( change location)
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
EREWTRDM24
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ERE T M24
Description
DBL Remote RND Emgcy Head WHT
The Lithonia Lighting® Ere Led Remotes Are Suitable For Indoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Twin Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
191848036716 / 00191848036716
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.02 (Each)
Standard Packaging
$888.48 (Per 24)
Stock Availability
DFW RDC
1 (Check another store)
All Stores
4
Resources
Images
 
 
EREWTRDM24 - Small Image
 
EREWTRDM24 - Large Image
 
EREWTRDM24 - Large Image
 
EREWTRDM24 - Large Image
 
EREWTRDM24 - Large Image
 
EREWTRDM24 - Large Image
Attachments
 
 
EREWTRDM24 - Specification Sheet
Other Links
 
 
EREWTRDM24 - Other
 
EREWTRDM24 - Other
 
EREWTRDM24 - Other
 
EREWTRDM24 - Other
Tech Bulletins
 
 
EREWTRDM24 - Tech Bulletin
Brochures
 
 
EREWTRDM24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Thermoplastic
Shape
Round
Material, Color, and Finish
Color
White
Color Temperature
5000
Finish
Matte
Lens Color
Clear
Lens Material
Plastic
Dimensions and Weight
Height
2.5
Length
7
Width
5.5
Descriptions
Construction
New Construction,Remodel
Description
DBL REMOTE RND EMGCY HEAD WHT
Extra Long Description
LITH ERE W T RD M24 Remote, White,
Long Description
The Lithonia Lighting® ERE LED Remotes are suitable for indoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These twin LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting.
Product Type
Remote Light Head
Additional Information
Average Life
100,000
Hardware
No
Lumens
150 LM
Maximum Operating Temperature
40
Power Source
Hardwired
Warranty
2
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
ERE T M24
GTIN
00191848036716
UPC
191848036716
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight
0.75
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Education,Hospitality,Offices & Banks,Retail
Environmental Conditions
Indoor
Mounting
SURFACE
Standard
C-UL-US,NFPA 101,NFPA 70,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4