CMRPDT10 - 360 Deg Ceiling MNT Large Motion Sensor

Sensorswitch

  • $182.70 (Each)
  • $182.70 (Each)

In-Stock: 2 available locally (Covington, LA) ( change location)
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
CMRPDT10
Manufacturer
Sensorswitch
Manufacturer's Part Number
CMR PDT 10
Description
360 Deg Ceiling MNT Large Motion Sensor
The Sensor Switch CMR PDT 10 Large Motion, Line Powered Ceiling Mount Sensor Provides Maximum Viewing From The Ceiling. Its Circular Coverage Pattern Is Designed For Walking Motions, Making It Ideal For T-Shaped Intersections In Corridors.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
745975809530 / 00745975809530
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.70 (Each)
Stock Availability
Covington
2 (Check another store)
Baton Rouge
8
All Stores
29
Resources
Images
 
 
CMRPDT10 - Small Image
 
CMRPDT10 - Large Image
 
CMRPDT10 - Large Image
 
CMRPDT10 - Large Image
 
CMRPDT10 - Large Image
360 Images
 
 
CMRPDT10 - 360 Image
Attachments
 
 
CMRPDT10 - Specification Sheet
Other Links
 
 
CMRPDT10 - Other
 
CMRPDT10 - Other
 
CMRPDT10 - Other
 
CMRPDT10 - Other
 
CMRPDT10 - Other
 
CMRPDT10 - Other
 
CMRPDT10 - Other
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
Plastic
Lamp Included
Not Applicable
Voltage Rating
120,230,277
Shape
Round
Material, Color, and Finish
Finish
Matte
Lens Material
Plastic
Dimensions and Weight
Height
2.5
Width
4.5
Length
4.5000
Descriptions
Description
360 DEG CEILING MNT LARGE MOTION SENSOR
Product Type
Sensor
extra long description
LITH CMR PDT 10 Ceiling Mount Senso
Features
Design Select
Long Description
The Sensor Switch CMR PDT 10 large motion, line powered ceiling mount sensor provides maximum viewing from the ceiling. Its circular coverage pattern is designed for walking motions, making it ideal for T-shaped intersections in corridors.
Special Features
making it ideal for T-shaped intersections in corridors, or other areas where wall mounting a sensor is not practical. Low ceiling heights are also best covered with the CMR 10. For example, when mounted at only 7 ft (2.13 m), the height of pick aisles in many distribution centers, the CMR 10 provides a 32 ft (9.75 m) diameter pattern of coverage. In applications where detection of minor motion is also required, the CMR PDT 10 Series Dual Technology sensor is recommended.;The CMR 10 Series incorporates Pas
Additional Information
Warranty
5
pallet quantity
96
Power Source
Hardwired
average life
Not Applicable
supply voltage
120, 277
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
CMR PDT 10
Brand
sensorswitch
GTIN
00745975809530
UPC
745975809530
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
OCCUPANCY SENSOR
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Transportation,Warehouses
standard
C-UL-US
Mounting
Flush,Surface
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
8 View Store
Covington
2 View Store

Distribution Centers

Location Stock Available
Denver
4 View Store
Phoenix
5 View Store

M-Z

Location Stock Available
Tucson
4 View Store

* All prices subject to change.

Begin Live Chat