CLXL966000LMSEFF - Commercial Linear Strip,

Lithonia Lighting

  • $704.80 (Each)
  • $704.80 (Each)

In-Stock: 7 available at other locations ( find a store with stock)
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
CLXL966000LMSEFF
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CLX L96 6000LM SEF FDL MVOLT G
Description
Commercial Linear Strip,
The CLX Is A Linear Lighting Solution That Is Available In Multiple Lengths, Lumen Packages and Distributions. Designed For Versatility, The CLX Can Address Virtually Any Indoor Lighting Need. The CLX Is Also Offered In Standard and High Efficacy Configurations and Capable Of Being Continuous Row Mounted or Installed As A Stand-Alone Fixture. Ideal For Uplight and Downlight In Commercial, Retail, Manufacturing, Warehouse, and Display Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191723525861 / 00191723525861
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$704.80 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
7
Resources
Other Links
 
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
 
CLXL966000LMSEFF - Other
Images
 
 
CLXL966000LMSEFF - Small Image
 
CLXL966000LMSEFF - Large Image
 
CLXL966000LMSEFF - Large Image
Attachments
 
 
CLXL966000LMSEFF - Specification Sheet
Brochures
 
 
CLXL966000LMSEFF - Brochure
Tech Bulletins
 
 
CLXL966000LMSEFF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
Yes
Lamp Type
LED - Static
Material
Steel
Shape
Rectangular
Voltage Rating
120-277
Wattage
37
Material, Color, and Finish
Color
White
Finish
Gloss
Lens Color
WHITE
Lens Material
Acrylic
Dimensions and Weight
Height
4
Length
98
Width
5
Descriptions
Description
COMMERCIAL LINEAR STRIP,
Extra Long Description
LITH CLX L96 6000LM SEF FDL MVOLT G
Features
Design Select
Long Description
The CLX is a linear lighting solution that is available in multiple lengths, lumen packages and distributions. Designed for versatility, the CLX can address virtually any indoor lighting need. The CLX is also offered in standard and high efficacy configurations and capable of being continuous row mounted or installed as a stand-alone fixture. Ideal for uplight and downlight in commercial, retail, manufacturing, warehouse, and display applications.
Product Type
Strip Light
Additional Information
Average Life
100
Fixture Type
Strip Light
Hardware
No
Lumens
6000
Pallet Quantity
64
Warranty
5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CLX L96 6000LM SEF FDL MVOLT G
GTIN
00191723525861
UPC
191723525861
Taxonomies, Classifications, and Categories
Type
Strip Light
Trade Size
Aperture Size
8FT
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Application
Offices & Banks,Parking Garage,Retail,Warehouses
Environmental Conditions
Indoor
Mounting
Pendant,Surface
Standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Enid
7 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat