65BEMWLED27KM6 - 11.9W Led 5"/6" Rec Mod 27K

Lithonia Lighting

  • $24.99 (Each)
  • $24.99 (Each)

Availability: Currently Out Of Stock
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
65BEMWLED27KM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW LED 27K M6
Description
11.9W Led 5"/6" Rec Mod 27K
5 In/6 In Baffle Led Module, Matte White, Led, 2700 K Color Temperature, Sku - 235LVT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/EAN/GTIN
888791169355 / 0888791169355 / 00888791169355
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Carton
$24.99 (Each)
Resources
Images
 
 
65BEMWLED27KM6 - Small Image
 
65BEMWLED27KM6 - Large Image
Attachments
 
 
65BEMWLED27KM6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0 IN
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
LED - Static
Material
Aluminum
Ballast Type
Not Applicable
Lamp Included
Yes Yes/No
Material, Color, and Finish
Finish
Matte
Color
WHITE GLOSS
Dimensions and Weight
Width
3.5 in
Height
8.75 in
Length
8.75 in
Descriptions
Product Type
Trim, Sku - 235LVT
Description
11.9W LED 5"/6" REC MOD 27K
Long Description
5 IN/6 IN baffle LED module, matte white, LED, 2700 K color temperature, SKU - 235LVT
Additional Information
pallet quantity
360 GPL
Socket Type
Not Applicable
Manufacturer Information
Manufacturers Part Number
65BEMW LED 27K M6
Brand
Lithonia Lighting
GTIN
00888791169355
UPC
888791169355
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Downlight, Trim
Packaging
Weight per each
1.0599
Carton
1
Uses, Certifications, and Standards
standard
CSA, cUL, ENERGY STAR
Application
Light Commercial, Residential
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65BEMWLED27KM6.
Jump To:

Similar Items

Similar items are close alternatives to 65BEMWLED27KM6, though they may not be 100% alike.

00190887266672|0190887|190887266672|19088726667|26667|65BEMW Led 27K 90CR1 M6|65...
  • Our Part #: 65BEMWLED27K90CR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 65BEMW LED 27K 90CRI M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.82) ·
65BEMWLED27K90CR - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat