4BEMWLED40K90CRI - *Discontinued* 4" 10W Led Trim 40K 90cri

Lithonia Lighting

  • $16.01 (Each)
  • $16.01 (Each)

  • $96.06 (Per 6)
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
4BEMWLED40K90CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
4BEMW LED 40K 90CRI M6
Description
*Discontinued* 4" 10W Led Trim 40K 90cri
00190887266733|0190887|190887266733|19088726673|26673|4BEMW Led 40K 90CR1 M6|4BEMW Led 40K 90CRI M6|4BEMWLED40K90CRIM6|4BEMW-Led-40K-90CRI-M6|Trim|Acuity Brands 4BEMW Led 40K 90CR1 M6|Acuity Brands 4BEMW Led 40K 90CRI M6|Acuity Brands 4BEMWLED40K90CRIM6|Acuity Brands 4BEMW-Led-40K-90CRI-M6|Lithonia 4BEMW Led 40K 90CR1 M6|Lithonia 4BEMW Led 40K 90CRI M6|Lithonia 4BEMWLED40K90CRIM6|Lithonia 4BEMW-Led-40K-90CRI-M6|Lithonia Lighting 4BEMW Led 40K 90CR1 M6|Lithonia Lighting 4BEMW Led 40K 90CRI M6|Lithonia Light
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
190887266733 / 00190887266733
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Standard Packaging
$96.06 (Per 6)
Resources
Images
 
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Small Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
 
4BEMWLED40K90CRI - Large Image
Specifications Sheets
 
 
4BEMWLED40K90CRI - Specification Sheet
Attachments
 
 
4BEMWLED40K90CRI - Specification Sheet
 
4BEMWLED40K90CRI - Specification Sheet
 
4BEMWLED40K90CRI - Specification Sheet
 
4BEMWLED40K90CRI - Specification Sheet
 
4BEMWLED40K90CRI - Specification Sheet
Brochures
 
 
4BEMWLED40K90CRI - Brochure
Other Links
 
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
 
4BEMWLED40K90CRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120 V ac
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Shape
Round
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
90
Lens Material
Acrylic
Lens Color
Clear
Color
White
Housing Material
Aluminum
Finish
Matte
Dimensions and Weight
Height
7 in
Length
5.25
Width
3.5 in
Descriptions
Description
*DISCONTINUED* 4" 10W LED TRIM 40K 90CRI
Long Description
LED Trim, Round, 10 W, 120 V ac, 480 lm;500 lm;600 lm Brightness (Lumens), LED - Static Bulb, 7 in Length, 3.5 in Width, 7 in Height, Aluminum Housing Material, Matte, 1.25 lb
Construction
Retrofit
Product Type
LED Trim
extra long description
4IN ESERIES LED BAFFLE TRM 40K WH
Features
Utilizing friction clip retention, the economical, E-Series LED downlight fits most manufacturers 4" recessed can-style housings. It can be dimmed down to 10% and maintains 70% light output after 54,000 hours of use. Ideal for both retrofitting and new construction in a variety of residential and light commercial settings such as multifamily residences, retail shops and offices.
Short Description
Led Trim 10 W, 120 VAC, 480;500;600 lm, Static, Matte
Additional Information
Maximum Operating Temperature
25
average life
50000
dimensions
5.3 x 5.3 x 2.4
pallet quantity
540
lumens
720
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Brightness (Lumens)
480 lm;500 lm;600 lm
bulb type
LED - Static
Standards Met
CSA Certified;UL Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
4BEMW LED 40K 90CRI M6
Brand
Lithonia Lighting
sub brand
Lithonia Lighting
GTIN
00190887266733
UPC
190887266733
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RETROFIT KIT
Trade Size
aperture size
4
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSA,cUL
Application
Hospitality;Residential;Retail
environmental conditions
Indoor, Wet Location
Mounting
Recessed
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4BEMWLED40K90CRI.
Jump To:

Similar Items

Similar items are close alternatives to 4BEMWLED40K90CRI, though they may not be 100% alike.

The E Series Led Recessed Module Gives You Optimized Value and Performance You C...
  • Our Part #: 4BEMWSWW590CRIM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4BEMW SWW5 90CRI M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($112.80) ·
4BEMWSWW590CRIM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.80

Each

QTY:
Each
Add
00888791169454|0888791|888791169454|88879116945|16945|4BEMW Led 40K M6|4BEMWLED4...
  • Our Part #: 4BEMWLED40KM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 4BEMW LED 40K M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.08) ·
4BEMWLED40KM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat